No Product Image Available

Danby Products

Danby Upright Freezer, 13.8 Cu.Ft. Capacity, White


product price: $1,597.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Transform your home with a danby designer convertible upright freezer or refrigerator, ideal for a basement, kitchen, or garage. The multi-functional design allows this unit to operate as either a freezer or refrigerator. This model is garage ready and can perform in temperatures from 0f to 110f -17c to 43c. This model boasts 14 cu. Ft. 396 l of storage space for frozen or fresh products, making it perfect for families. Save on money and energy with this energy star rated product. Adjusting the setting is easy with the intuitive digital thermostat mounted on the door. After filling the freezer with fresh goods, use the quick freeze function to quickly bring the internal temperature down. A door ajar alarm and a high-temperature alarm help prevent food spoilage. You'll have no problem seeing all your freezer's contents with the bright interior led light. Included is an industry-leading 5-year warranty on parts and labor with in-home service. features: family size 14 cu. Ft. 396 l capacity upright freezer provides ample cold storage energy star complaint, energy-efficient to help you save money without sacrificing performance the convenient frost-free design prevents ice built up on the interior and is easily maintained garage ready: freezer can perform in temperatures from 0f to 110f -17c to 43c multifunctional can operate as a freezer or easily converts to all refrigerator intuitive digital thermostat mounted on the door is easily accessible and adjusted quick freeze function after filling the freezer with fresh goods, use the fast freeze function to bring the internal temperature down quickly avoid food spoilage with the door ajar alarm and high-temperature alarm bright white interior led light industry-leading 5-year warranty on parts and labor with in-home service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.