Danby Products

Danby Countertop Microwave, 1000 Watts, 1.1 Cu.Ft. Capacity, Black


product price: $215.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 1.1 cu. Ft. Countertop microwave by danby is economical and practical. Available in black, white, or stainless-steel, this stylish model effortlessly fits your room's existing dcor. Danby microwaves are well suited for dorm rooms, offices, cottages, or s. With 1000 watts of power, this model has six convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, and dinner plate. The one-touch auto defrost option simplifies your cooking needs, and the express cook buttons provide 1-6 minutes of cooking time. In addition, the child/control lock-out option guarantees a safe environment for your child. features: 1.1 cu. Ft. Capacity, 1000 watts 10 power level 6 convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, dinner plate express cook buttons: 16 minutes add 30 seconds: add additional cooking time by 30 seconds auto defrost options: defrost by time or weight time cook: cook by desired cook time child/control lock out option: lock the control panel by pressing stop for 3 second 12.4in glass turntable cord length: 41in 12-month warranty on parts and labor with carry-in service ada compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.