Danby Products

Danby Contemporary Classic Outdoor Refrigerator, 4.4 Cu.Ft. Capacity, Gray


product price: $699.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enjoy entertaining outdoors or backyard meals and drinks with danby's patented contemporary classic outdoor refrigerator. The contemporary classic compact features danby's exclusive retro-inspired curved door design, spotless steel door finish, rubber-grip ergonomic chrome handle, and stylized chrome worktop. Its signature interior only outmatches the exterior features. Boasting 4.4 cubic feet 125 l of storage and cooling space, it features two and a half-tempered glass shelves for maximum storage versatility and a see-through vegetable crisper with a glass top. In addition, this mini fridge is ready for fun in any weather with its waterproof electrical housing. There's more than enough room for larger bottles, and the spacious unit helps keep electricity bills in check with its energy star rating and state-of-the-art mechanical thermostat. Maintenance and cleaning are simple with the automatic defrost system and spotless-steel finish. It also includes an efficient canstor beverage dispenser and bright led interior light. This small refrigerator also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening. features: 4.4 cu. Ft. 125 l capacity compact all refrigerator energy star compliant 4 castors featuring stainless steel ball bearings for rust-resistance tested for cooling capacity in a tropical environment 109f / 43c rated to ipx4 water ingress protection for safety waterproof electrical housing uv protected plastics environmentally friendly r600a refrigerant spotless steel door finish looks identical to real stainless steel but without the smudging automatic defrost rubber-grip ergonomic door handle vegetable crisper and cover 2 full-width and 1 half-width adjustable glass shelves integrated door shelving with tall bottle storage canstor beverage dispensing system mechan

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.