No Product Image Available
Danby Products

Danby Chest Freezer, 7.2 Cu.Ft. Capacity, Black


product price: $882.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add additional storage space for bulk frozen household items with this chest freezer by danby, ideal for a basement, kitchen, or garage. The small freezer design takes up a minimal amount of space and comes in black or white. This model is garage ready and can perform in temperatures from 0f to 110f -17c to 43c. Enjoy a generous 7.2 cubic feet 204 l of freezer space, making it the perfect capacity for couples and small families. The freezer's efficient foam-insulated cabinet and lid ensure the warm outside air won't invade the storage area, reducing energy costs. Located on the front is a mounted mechanical thermostat for convenience, and the drain is also front-mounted, making the defrosting process quick and easy. The interior lining of the freezer has been specifically designed for fast and easy cleaning. Moving the appliance is effortless due to the two rear rollers. In addition, all your frequent smaller food items can be stored near the top with a storage basket, keeping your favorite frozen dishes accessible and organized. Included is an industry-leading 5-year warranty on parts and labor with in-home service. features: 7.2 cu. Ft. 204 l capacity chest freezer environmentally friendly r600a refrigerant garage ready: freezer can perform in temperatures from 0f to 110f -17c to 43c energy-efficient foam insulated cabinet & lid the front mount mechanical thermostat is conveniently located for easy temperature control front-mounted drain allows for easy drainage during manual defrost 1 adjustable wire storage basket for smaller, frequently used items rear rollers and front leveling legs allow for an easy installation rounded lid design for a modern look easy clean interior liner industry-leading 5-year warranty on parts and labor with in-home service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.