Shop All Ovens and Ranges
Danby
Free Standing Gas Range
Mfr # DR202WGLP
Zoro # G505261903
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Natural Gas
- Color White
- ADA Compliant Yes
- Self Cleaning No
- Number of Burners 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DR202WGLP
- Zoro # G505261903
- UPC # 067638015219
- Country of Origin Mexico
- Category Ovens and Ranges
Dimensions
Dimensions (H x W x D) | 41 3/4 in x 20 in x 23 3/4 in |
Details
Item | Free Standing Gas Range |
Power Source | Natural Gas |
Color | White |
ADA Compliant | Yes |
Self Cleaning | No |
Number of Burners | 4 |
Color/Finish | White |
Description
Free Standing Gas Range, Power Source Natural Gas, Color White, Overall Height 41 3/4 in, Overall Width 20 in, Overall Depth 23 3/4 in, Number of Burners 4, ADA Compliant Yes, Self Cleaning No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Latch Assy Cateraid Blk (LD222NLA03)
- CHAMPION - MOYER DIEBEL Pump Seal (114139)
- KIKKOMAN Kikkoman Soy Sauce Kosher 1 gal. Jug, PK4 (00171)
- LANG Hi-Temp Switch Mercury Tilt (2E-30307-04)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- CHOICE Portable 3-Piece Cooking Kit with Single Brass Burner Butane Range & Pan - 8000 BTU (472BR1800KT)
- COOK TOP Whink No Scent Cooktop Cleaner 24 oz Liquid (33261)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- MAJESTIC PET Majestic CFTF-42-BK Clean Face Trim Kit for Gas Stoves; Black (CFTF-42-BK)
- 1947KITCHEN Non-Stick Stove Covers and Burner Protector, 4PK (TI-4SFC-SIL)
- Danby Ovens and Ranges