Shop All Coffee & Hot Beverage Dispensers
This Product is Discontinued
Danby
Electric Kettle, SS, 1.7L (Discontinued)
Mfr # DKT17C2SSDB
Zoro # G7098318
This Product is Discontinued
Key Features
- Capacity 1.80 quart
- Material Stainless Steel
- Depth 9.8"
- Width 6.2"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danby
- MFR # DKT17C2SSDB
- Zoro # G7098318
- UPC # 067638005739
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Depth | 9.8" |
Width | 6.2" |
Height | 9" |
Overall Width | 6 1/4 in |
Overall Height | 9 in |
Overall Depth | 9 3/4 in |
Dimensions (HxWxD) | 9 in x 6 1/4 in x 9 3/4 in |
Details
Item | Electric Kettle |
Capacity | 1.80 quart |
Material | Stainless Steel |
Color | Silver |
Product Type | Electric Kettle,SS,1.7L |
Auto Shut-Off | Yes |
Wattage | 1,500 W |
Description
Electric Kettle, Capacity 1.7 L, Overall Height 9 in, Overall Width 6 1/4 in, Overall Depth 9 3/4 in, Color Silver, Voltage 120V AC, Material Stainless Steel, Auto Shut-Off Yes, Wattage 1,500 W
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.