Shop All Dishwashers
Danby
Dishwasher, 34-3/8"x23-5/8", Black, 120V
Mfr # DDW2404EBSS
Zoro # G109207284
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Undercounter
- Color Black
- Voltage 120V
- ADA Compliant No
- Number of Wash Cycles 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DDW2404EBSS
- Zoro # G109207284
- UPC # 067638013321
- Country of Origin China
- Category Dishwashers
Dimensions
Overall Width | 23 5/8 in |
Minimum Height | 22 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 34 3/8 in |
Depth with Door Open | 18 3/4 in |
Overall Depth | 22 3/4 in |
Details
Item | Dishwasher |
Installation Type | Undercounter |
Color | Black |
Voltage | 120V |
ADA Compliant | No |
Number of Wash Cycles | 6 |
Current | 6.67 A |
Plug Type | Hardwired |
Weight | 65 lb |
Power Source | Electric |
Features | 4 Hot Water Temperature options + Sanitize option (up to 69C/156F), Delay Start, Quiet Dishwasher, Stainless Steel Interior |
Perfomance | Residential |
Sound Level | 52 dB |
Energy Star Compliant | Yes |
Standards | Energy Star |
Wash Cycle Settings | 6 |
Description
Dishwasher, Installation Type Undercounter, Overall Height 34 3/8 in, Overall Width 23 5/8 in, Overall Depth 22 3/4 in, Sound Level 52 dB, Color Black, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V, Number of Wash Cycles 6, Current 6.67 A, Depth with Door Open 18 3/4 in, Features 4 Hot Water Temperature options + Sanitize option (up to 69C/156F), Delay Start, Quiet Dishwasher, Stainless Steel Interior, Manufacturer Warranty Length 1 yr, Minimum Height 22 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Blower Wheel (108171)
- CLEVELAND Safety Thrmostat Kel/Kgl Ranco (KE55069-8)
- BIGS Bigs Vlasic Dill Pickle Sunflower Seeds 16 oz., PK8 (1601201029)
- SAMBAZON Lo-Cal Amazon Energy Acai Berry Pomegranate Energy Drink Organic, PK12 (153240244)
- CASCADE Cascade 33840 75 oz. Cascade Complete Gel (169870)
- CRESTWARE 31" x 21" x 9-1/2" Aluminum Dish Dolly Handle, Aluminum (RHANDLE)
- WHIRLPOOL Replacement Water Inlet Valve (WPW10683603)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- NU-CALGON NU Blast, 18 oz. (429075)
- HOMEWERKS Dishwasher Elbow 3/8 in. (7210-38-34-E)
- WHIRLPOOL Coil Surface Element (4392061)
- Danby Dishwashers