Danby DR202WGLP 20 in. Free Standing Gas Range; White
Mfr # DR202WGLP
Zoro # G103859151
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DR202WGLP
- Zoro # G103859151
- UPC # 67638015219
- Country of Origin China
- Category Ovens and Ranges
Description
You don't need to be a world-class chef to enjoy cooking with this ultra-compact gas range by Danby. This attractive model may only be 20-inches wide, but it comes with everything you need for fine dining. This includes an oven and four burners. This trendy appliance provides 2.3 cubic feet of oven space making it ideal for small-space living such as apartments and cottages. It boasts an easy-to-clean pyrolytic blue oven interior for easy clean up. The oven dishes out a powerful 13,000 BTU of baking power. This dependable gas range comes with an angular control panel with push-and-turn front knobs for added safety and includes two oven racks with four adjustable positions and safety stops for optimal cooking.
Features- Compact solution for small space living 20 inch free standing gas range with a large 2.3 cu. ft. oven capacity
- Manual easy to clean pyrolytic blue oven
- ADA Compliant meets requirements set out by Standards for Accessible Design for people with disabilities
- Powerful 13,000 BTU for maximum baking power
- In drawer broiler drawer drop down door and front pocket
- Flexibility two oven racks with four adjustable positions and safety stops for optimal cooking
- Color: White
- Fuel Type: Gas
- Number of Oven Racks: 2
- Rack Positions: 4
- Size: 20"
- Country of Origin: USA
- Dimension: 43.1 H x 22.75 Wx 29.9 D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 15 1/5 in x 20 1/5 in Black Cambox® Bus Box (21157CBP110)
- HEATCRAFT Mount, Motor For - Part# 23104901 (23104901)
- SERVER Valve Pinch Bp-1/2 1/4 (88188)
- MIDDLEBY Link, Repair - Master #35 (22273-0002)
- STARFRIT The Rock 1,500-Watt Panini Maker with Reversible Plates (024505-002-0000)
- HAMILTON BEACH Countertop Oven With Convection And Rotisserie (31100)
- CHOICE Portable 3-Piece Cooking Kit with 1-Burner Butane Range / Portable Stove & Pan - 8000 BTU (472E10SLKT)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 15000 BTU (472BR115)
- CUSIMAX Ceramic Double Burner, 1800W Portable Infrared Burner, Red (CMIP-B180R)
- COOKING PERFORMANCE GROUP GM-CPG-72-NL 72in Gas Countertop Griddle with Manual Controls - 180000 BTU (351GMCPG72NL)
- HOTLOGIC HotLogic 16801056-AF Portable Personal Mini Oven; Aqua Floral (16801056-AF)
- Danby Ovens and Ranges