Danby DR202BSSGLP 20 in. Free Standing Gas Range; Stainless Steel
Mfr # DR202BSSGLP
Zoro # G603859224
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DR202BSSGLP
- Zoro # G603859224
- UPC # 67638015257
- Country of Origin China
- Category Ovens and Ranges
Description
Cooking up your favorite dishes is always a breeze with this compact gas range by Danby Designer. This slim and elegant model is just 20 in. wide which makes it ideal for remote locations and smaller kitchen spaces. Its compatible with both natural gas and liquid propane and is controlled by a clever electronic ignition unit along with push-and-burn safety knobs. There is a pair of sturdy and durable racks in the 2.3 cu. ft. capacity oven along with a bright interior light, fashionable window and broiler drawer. The range provides four 9,100-BTU open burners and one 13,000 BTU oven burner as well as an integrated lip to contain any spills.
Features- Compact solution for small space living 20 inch free standing gas range with a large 2.3 cu. ft. oven capacity
- Manual easy to clean pyrolytic blue oven
- ADA compliant meets requirements set out by Standards for Accessible Design for people with disabilities
- Powerful 13,000 BTU for maximum baking power
- In drawer broiler drawer drop down door and front pocket
- Flexibility two oven racks with four adjustable positions and safety stops for optimal cooking
- Finish: Stainless Steel
- Size: 20"
- Capacity: 13000 BTU
- Fuel Type: Gas
- Number of Oven Racks: 2
- Number of Burners: 4
- Country of Origin: USA
- Dimension: 14.75" H x 19.75" W x 26" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBYS Potato Libby's Sliced 102 oz., PK6 (F003710096227)
- BAXTER MANUFACTURING Bulb, Halogen, 40W 120V , G9 (01-1000V7-00054)
- DART Flexstyle Double Poly Paper Conta, PK500 (H4325-2050)
- HAMILTON BEACH Black Plastic Nonstick Surface Griddle/Grill 180 sq in (38546)
- 1947KITCHEN Non-Stick Stove Covers and Burner Protector, 4PK (TI-4SFC-SIL)
- SUMMIT APPLIANCE DIV. Summit-Slide-In Electric Range, 30"W, Stainless Steel Doors, Black Porcelain Top (TEM210BRWY)
- MAIN STREET EQUIPMENT E60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (541E60N)
- COOKING PERFORMANCE GROUP S60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (351S60N)
- GALAXY GICP18 Countertop Induction Range / Cooker - 120V 1800W (177GICP18)
- FORNO Galiano 30In. Freestanding French Door Dual Fuel Range (FFSGS6356-30)
- SPRING USA Ind Cooking Range, Drop-In, 2600W/208V (SM-261R)
- Danby Ovens and Ranges