Shop All Ice Makers
This Product is Discontinued
Danby
Countertop Ice Maker (Discontinued)
Mfr # DIM2500WDB
Zoro # G105261877
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ice Machine Style Countertop
- Ice Production per Day 25 lb
- Cube Type Nugget
- Overall Depth 14 1/8 in
- Overall Height 13 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DIM2500WDB
- Zoro # G105261877
- UPC # 067638906500
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Depth | 14 1/8 in |
Overall Height | 13 1/8 in |
Overall Width | 11 5/8 in |
Details
Ice Machine Style | Countertop |
Ice Production per Day | 25 lb |
Cube Type | Nugget |
Item | Countertop Ice Maker |
Color | White |
Includes | Ice Scoop |
Control Type | Not a Dispenser |
Features | Alarm will Sound When the Ice Bucket is Full, Black Lid with See-Through Window, Can Produce upto 25 lb (12 kg) of Ice a Day, Features a White Ice Scoop, it makes 1 Ice Cube Size, Self-Clean Function, Simple Electronic Controls with LED Display, Store 2 lb (1 kg) of Ice |
Ice Production per Day Range | Up to 200 lb |
Energy Star Compliant | No |
Storage Capacity | 2 lb |
Weight | 22 lb |
Refrigerant Type | R-134a |
Antimicrobial | No |
Description
Countertop Ice Maker
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.