Shop All Ice Makers
Danby
Countertop Ice Maker
Mfr # DIM2500SSDB
Zoro # G005261854
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Countertop
- Ice Production per Day 25 lb
- Cube Type Nugget
- Control Type Not a Dispenser
- Includes Ice Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DIM2500SSDB
- Zoro # G005261854
- UPC # 067638906517
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width | 9 7/8 in |
Overall Height | 12 7/8 in |
Overall Depth | 14 1/4 in |
Details
Ice Machine Style | Countertop |
Ice Production per Day | 25 lb |
Cube Type | Nugget |
Control Type | Not a Dispenser |
Includes | Ice Scoop |
Item | Countertop Ice Maker |
Weight | 23 lb |
Features | alarm will sound when the ice bucket is full, black lid with see-through win Dow, Can produce up to 25 lbs (12 kg) of ice a day, Features a white ice scoop, It makes 1 ice cube size, Self-clean function, Simple electronic controls with LED display, store 2 lbs (1 kg) of ice |
Antimicrobial | No |
Exterior Material | Stainless Steel Exterior |
Ice Production per Day Range | Up to 200 lb |
Energy Star Compliant | No |
Storage Capacity | 2 lb |
Refrigerant Type | R-134a |
Description
Countertop Ice Maker
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock (CUF-110B)
- KELLOGGS Kellogg's Corn Flake Cereal .75 oz. Cup, PK96 (3800000196)
- DART Double Wrapped Paper Bucket, Unwaxed, White, 165oz, PK100 (10T1UU)
- ULTRAFRYER Safety Thermostat Lch, 1/4 X 4-7/8, 30 (19A145)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- WHYNTER 15" W X 17" H X 17" D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-490SS)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- KOOLAIRE Ice Cube Machine, 675 lb Ice Produce/Day (KDT0700A)
- KOOLAIRE Ice Cube Machine, 515 lb Ice Produce/Day (KDT0500A)
- Danby Ice Makers