Shop All Refrigerators
Danby
Compact Refrigerator, Black, 17-5/8in D, 2.3 cu ft
Mfr # DAR022A1BDB
Zoro # G4443367
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Black
- Number of Doors 1
- Overall Depth 17 5/8 in
- Overall Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DAR022A1BDB
- Zoro # G4443367
- UPC # 067638005104
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 17 5/8 in |
Overall Height | 25 in |
Overall Width | 18 5/8 in |
Cord Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Dimensions (H x W x D) | 25 in x 18 5/8 in x 17 5/8 in |
Description
Mini Refrigerator, Refrigerator Style Mini, Total Capacity 2.3 cu ft, Refrigerator Capacity 2.3 cu ft, Overall Height 25 in, Overall Width 18 5/8 in, Overall Depth 17 5/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 1, Control Type Mechanical, Cord Length 6 ft, Current 0.8 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Frequency 60 Hz, Includes Beverage Dispensing System, Includes Water Dispenser No
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Grate Pad (814465)
- CAMBRO Container, Use Lid No. 4UJZ8, PK6 (CA22SFSCW135)
- FRYMASTER Filter, Hot Oil - Sheet (100) Pk (1038)
- MR. HEATER Fitting Appliance Coupling Nut (F276495)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft. (DCR031B1BSLDD)
- DANBY Danby DAR1102WE 11.0 single door all refrigerator (DAR110A1WDD)
- DANBY Compact Refrigerator, 2.3 cu ft 17-5/8"D (DAR022A1SLDB)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- FRIGIDAIRE French Door Regrigerator, 17.4 cu ft. (FRQG1721AV)
- Danby Refrigerators