Shop All Refrigerators
Danby
Compact Refrigerator and Freezer, 4.3 cu ft, White
Mfr # DCR044A2WDD
Zoro # G3522145
product price: $379.99
/ea
Sold in multiples of 3 for $1,139.97
Free Shipping & Returns
$1,139.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color White
- Number of Doors 1
- Overall Depth 20 7/8 in
- Width 20.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DCR044A2WDD
- Zoro # G3522145
- UPC # 067638999076
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 20 7/8 in |
Width | 20.7" |
Overall Height | 32 3/4 in |
Height | 32.7" |
Overall Width | 20 3/4 in |
Cord Length | 5 ft |
Depth | 20.9" |
Manufacturer Warranty Length | 18 Month |
Dimensions (H x W x D) | 32 3/4 in x 20 3/4 in x 20 7/8 in |
Description
Mini Refrigerator with Freezer Section, Refrigerator Style Mini, Total Capacity 4.4 cu ft, Refrigerator Capacity 4.4 cu ft, Overall Height 32 3/4 in, Overall Width 20 3/4 in, Overall Depth 20 7/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 4, Defrost Semi-Automatic, Number of Doors 1, Includes Freezer Yes, Control Type Mechanical, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEAN RELAY for Dean (8076084)
- HENNY PENNY Module-Ce Ignition (77602)
- WALCO Iced Teaspoon, Length 7 1/2 In, PK36 (WL3504)
- WARING COMMERCIAL Electric Knife Sharpener, 120V (WKS800)
- DANBY 4.4cf Refrigerator with Chill Space, Black (DCR044A2BDD)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft. (DCR031B1BSLDD)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- DANBY Danby DAR044A6DDB 4.4 CF Compact Refrigerator; Iridium Silver Steel (DAR044A6DDB)
- DANBY 4.4cf All Refrigerator, Auto Deforst, White (DAR044A4WDD)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- Danby Refrigerators