Shop All Refrigerators
Danby
Compact Refrigerator and Freezer, 3.2 cu ft, Black
Mfr # DCR032A2BDD
Zoro # G5140073
original price:
$253.99
9% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Black
- Number of Doors 1
- Overall Depth 18 1/2 in
- Overall Height 32 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DCR032A2BDD
- Zoro # G5140073
- UPC # 067638999007
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 18 1/2 in |
Overall Height | 32 3/4 in |
Overall Width | 17 3/4 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 18 Month |
Dimensions (H x W x D) | 32 3/4 in x 17 3/4 in x 18 1/2 in |
Description
Mini Refrigerator with Freezer Section, Refrigerator Style Mini, Total Capacity 3.2 cu ft, Refrigerator Capacity 3.2 cu ft, Overall Height 32 3/4 in, Overall Width 17 3/4 in, Overall Depth 18 1/2 in, Color Black, Energy Star Compliant Yes, Number of Shelves 2, Defrost Semi-Automatic, Number of Doors 1, Includes Freezer Yes, Control Type Mechanical, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAK CLUB Century Snacks Spicy Party Mix 6.75 oz., PK6 (1721464)
- KEATING Water Level Probe (10212)
- ALLIANCE KIT DOOR STRIKE & CATCH (H96428560P)
- CREATIVE WARE 3 Gallon Beverge Dispenser With Ice Column (RM-BEV10)
- DANBY Compact Refrigerator, 1.8 cu ft, Black (DAR017A2BDD)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- DANBY Compact Refrigerator and Freezer, 4.3 cu ft, White (DCR044A2WDD)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- DANBY Apartment Size Fridge, 18.1 cu ft, Silver (DFF180E2SSDB)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMX45B3S)
- Danby Refrigerators