Shop All Refrigerators
Danby
Compact Refrigerator and Freezer, 1.7 cu ft, Black
Mfr # DCR016A3BDB
Zoro # G4284043
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Black
- Number of Doors 1
- Overall Depth 18 1/2 in
- Overall Height 19 3/4 in
Product Information
- Brand Danby
- MFR # DCR016A3BDB
- Zoro # G4284043
- UPC # 067638998918
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 18 1/2 in |
Overall Height | 19 3/4 in |
Overall Width | 17 3/4 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 1 yr |
Description
Mini Refrigerator with Freezer Section, Refrigerator Style Mini, Total Capacity 1.6 cu ft, Refrigerator Capacity 1.6 cu ft, Overall Height 19 3/4 in, Overall Width 17 3/4 in, Overall Depth 18 1/2 in, Color Black, Energy Star Compliant Yes, Defrost Semi-Automatic, Number of Doors 1, Includes Freezer Yes, Control Type Mechanical, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Fitting Tube, 3/16 (FP-085-41)
- BON CHEF Como, Dinner Knife, Solid Handle, Satin Finish, 13/0, 9.13" - Black Matte , set of 12 (S4111BM)
- SEATTLES BEST Coffee Packs, Breakfast Blend, PK18 (195891)
- FOLLETT Nozzle, Compression Single Drain, 425 (01064674)
- DANBY Compact Refrigerator, Black, 17-5/8in D, 2.3 cu ft (DAR022A1BDB)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- DANBY Compact Refrigerator, 2.3 cu ft 17-5/8"D (DAR022A1SLDB)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- LORELL Compact Refrigerator3.3 CuftBlack (LLR72313)
- Danby Refrigerators