Shop All Refrigerators
Danby
Compact Refrigerator, 1.8 cu ft, Black
Mfr # DAR017A2BDD
Zoro # G3557653
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Black
- Number of Doors 1
- Overall Depth 20 1/8 in
- Width 17.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DAR017A2BDD
- Zoro # G3557653
- UPC # 067638998956
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 20 1/8 in |
Width | 17.7" |
Overall Height | 20 1/2 in |
Height | 20.1" |
Overall Width | 17 3/4 in |
Cord Length | 5 ft |
Depth | 20.1" |
Manufacturer Warranty Length | 18 Month |
Dimensions (H x W x D) | 20 1/2 in x 17 3/4 in x 20 1/8 in |
Description
Mini Refrigerator, Refrigerator Style Mini, Total Capacity 1.7 cu ft, Refrigerator Capacity 1.7 cu ft, Overall Height 20 1/2 in, Overall Width 17 3/4 in, Overall Depth 20 1/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Control Type Mechanical, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Swing, Door Swing Reversible
Documents & Resources
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Magnetic Seal; 1565, 7X581, 6 (094422)
- ASTRO PNEUMATIC CUT OFF TOOL 3" ONYX (AO208)
- ACCUREX Relay, Dpdt, 120 Vac, Find-405281 (383560)
- BUGLES Snack Bugles Original .875 oz., PK60 (16000-61370)
- DANBY Danby DAR044A6DDB 4.4 CF Compact Refrigerator; Iridium Silver Steel (DAR044A6DDB)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- Danby Refrigerators