Shop All Freezers
Danby
Compact Chest Freezer, WH, 50.6 lb Weight
Mfr # DCF035A5WDB
Zoro # G310133372
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Counter-Balanced
- Product Type Chest
- Overall Depth 20 5/8 in
- Door Swing Top
- Energy Star Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 20 5/8 in |
Overall Width | 20 1/4 in |
Overall Height | 23 7/8 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Compact Chest Freezer |
Door Hinge | Counter-Balanced |
Product Type | Chest |
Door Swing | Top |
Energy Star Compliant | Yes |
Maximum Temperature | 110 Degrees F |
Freezer Capacity | 3.5 cu ft |
Perfomance | Residential |
Color | White |
Weight | 50.6 lb |
Plug Type | 3-Prong |
Number of Doors | 1 |
Minimum Temperature | 0 Degrees F |
Control Type | Thermostatic |
Door Style | Solid |
Description
Compact Chest Freezer, Product Type Chest, Freezer Capacity 3.5 cu ft, Color White, Overall Height 23 7/8 in, Overall Width 20 1/4 in, Overall Depth 20 5/8 in, Control Type Thermostatic, Number of Doors 1, Energy Star Compliant Yes, Door Hinge Counter-Balanced, Door Style Solid, Door Swing Top, Manufacturer Warranty Length 5 yr, Maximum Temperature 110 Degrees F, Minimum Temperature 0 Degrees F, Perfomance Residential, Plug Type 3-Prong, Weight 50.6 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Fuse For - Part# Htr02-03-031-02 (HTR02-03-031-02)
- TABLECRAFT Oil & Vinegar Set Glass (H918)
- AMERICAN RANGE Cleanout Fryer Rod Af-Seris (A33010)
- BAKERS PRIDE Handle (S1031X)
- DANBY Chest Freezer, 26 3/8" W, 5 cu ft, White (DCF050A5WDB)
- DANBY Compact Upright Freezer, 4.3 Cu. Ft. (DUFM043A2WDD)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- DANBY Compact Upright Freezer, 8.5 Cu. Ft. (DUFM085A4WDD)
- DANBY UPRIGHT FREEZER (DUFM101A2WDD)
- DANBY UPRIGHT FREEZER (DUFM032A3WDB)
- MAXX COLD Chest Freezer, Solid Top 3.4 CUFT (MXSH3.4S)
- Danby Freezers