Shop All Refrigerators
Danby
Beverage Center
Mfr # DBC052A1BSS
Zoro # G405258430
original price:
$972.99
13% off
new price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Beverage Cooler
- Color Silver
- Number of Doors 2
- Overall Depth 24 1/4 in
- Overall Height 34 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DBC052A1BSS
- Zoro # G405258430
- UPC # 067638021197
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 24 1/4 in |
Overall Height | 34 3/4 in |
Overall Width | 23 3/4 in |
Manufacturer Warranty Length | 1 yr Parts and Labor |
Details
Refrigerator Style | Beverage Cooler |
Color | Silver |
Number of Doors | 2 |
Number of Shelves | 3 |
Door Hinge | French Door |
Total Capacity | 5.2 cu ft |
Item | Beverage Cooler Beverage Center |
Control Type | Digital |
Features | Blue LED Display, French Door Design Provides Separate Temperature-controlled Compartments for Wine and Beverages, LED Interior Lighting, Stainless Steel Door Frame with Dual Pane Glass and Matching Handle, Superior Fan Forced Cooling Maintains Optimal and Consistent Internal Temperature Throughout Unit, Temperature Memory Reverts to Last Set Temperature After a Power Failure |
Refrigerator Capacity | 5.2 cu ft |
Energy Star Compliant | No |
Door Style | Glass |
Minimum Refrigerator Temperature | 41 Degrees F |
Shelf Material | Glass |
Maximum Refrigerator Temperature | 64 Degrees F |
Weight | 112 lb |
Door Swing | Left, Right |
Description
Beverage Center
Restrictions
View the Energy Guide
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Easy Tomato Ii 3/16"Blad E Assy (566-1)
- AB MAURI AB Mauri Baking Soda Sodium Bicarb 50lbs (2410)
- ALLPOINTS Allpoints 8011849 Air Filter For Turbochef (8011849)
- BULLS EYE Sauce Original Barbecue 5 gal. (00019582390744)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft. (DCR031B1BSLDD)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- DANBY Apartment Size Fridge, 18.1 cu ft, Silver (DFF180E2SSDB)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAG4RW)
- Danby Refrigerators