Shop All Refrigerators
Danby
Beverage Center
Mfr # DBC026A1BSSDB
Zoro # G105258419
original price:
$349.07
8% off
new price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Beverage Cooler
- Color Silver
- Overall Depth 19 3/4 in
- Overall Height 27 1/8 in
- Total Capacity 2.6 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DBC026A1BSSDB
- Zoro # G105258419
- UPC # 067638004619
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 19 3/4 in |
Overall Height | 27 1/8 in |
Overall Width | 17 1/2 in |
Manufacturer Warranty Length | 1 yr Parts and Labor |
Details
Refrigerator Style | Beverage Cooler |
Color | Silver |
Total Capacity | 2.6 cu ft |
Number of Shelves | 3 |
Door Style | Glass |
Refrigerator Capacity | 2.6 cu ft |
Features | Blue LED Interior Lighting, Easy Access Mechanical Thermostat, Superior Fan Forced Cooling Maintains a Consistent Internal Temperature, Tempered Glass Door with Stainless Steel Trim |
Item | Beverage Cooler Beverage Center |
Control Type | Mechanical |
Energy Star Compliant | No |
Door Swing | Reversible |
Shelf Material | Wire |
Minimum Refrigerator Temperature | 42.8 Degrees F |
Weight | 47 lb |
Maximum Refrigerator Temperature | 57.2 Degrees F |
Description
Beverage Center
Restrictions
View the Energy Guide
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Lock Key (W0604007)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- ATOSA Left Top Hinge (W0604023)
- PRINCE CASTLE Spring Set, Lever - Lh And Rh (22684S)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 4.7 cu. ft. (DCR047A1BBSL)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- Danby Refrigerators