Shop All Air Cleaners and Accessories
Danby
Air Purifier, UV Light, Hepa Filter, Black
Mfr # DAP143BAB-UV
Zoro # G203927309
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 10.06
- Voltage 110
- Height 26.56
- Weight 12.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danby
- MFR # DAP143BAB-UV
- Zoro # G203927309
- UPC # 067638027045
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 10.06 |
Height | 26.56 |
Depth | 6.94 |
Details
Item | Air Purifier,UV Light,Hepa Filter,Black |
Color | Black |
Voltage | 110 |
Weight | 12.79 |
Features | Danby Air Purifier, Perfect for apartments, offices and samll space living. True Hepa filter and active Carbon filter. 3 fan speeds, 3 -stage purification. UV-A Light helps kill bacteria, viruses and germs. 222 sq. ft. Great whole -room airflow. Replacement filter indicator, Cord Length 74.8", EStar rated. Black |
Filter Efficiency (%) | Partical Removal, 99.97% |
Finish | Matte Textured |
Material | Textured Plastic |
Standards | Estar rated |
Includes | Product + Owners manual + warranty card |
Application | Improve air quality, helps kill bacteria, viruses and germs |
Coverage | coverage 222 Sq.Ft. |
Description
Air Purifier,UV Light,Hepa Filter,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu443A1008 120V Actuator With 6 (VU443A1008)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GJC6)
- ROXUL 2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40205)
- AMOT Thermostat Element Thermostat (1096X-160)
- DANBY Air Purifier, UV Light, Hepa Filter, White (DAP143BAW-UV)
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- XPOWER 1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower (BR-6)
- CRANE USA Small Air Purifier with 2.5 PPM filter capability (EE-7002AIR)
- EXTRACT-ALL Replacement CCS Activated Carbon, 27 lb. (RF-400-27)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower - Safety Stick Included (BR-450)
- KINGSCOTE Leak Detection Dye, Red Fluorescent, 4 oz (506250-RF4)
- Danby Air Cleaners and Accessories