Shop All Refrigerators
Danby
4.4cf Refrigerator with Chill Space, Black
Mfr # DCR044A2BDD
Zoro # G5140082
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Black
- Number of Doors 1
- Overall Depth 20 7/8 in
- Width 20.7"
Product Information
- Brand Danby
- MFR # DCR044A2BDD
- Zoro # G5140082
- UPC # 067638999052
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 20 7/8 in |
Width | 20.7" |
Overall Height | 32 3/4 in |
Height | 32.7" |
Cord Length | 5 ft |
Overall Width | 20 3/4 in |
Depth | 20.9" |
Manufacturer Warranty Length | 18 Month |
Description
Mini Refrigerator with Freezer Section, Refrigerator Style Mini, Total Capacity 4.4 cu ft, Refrigerator Capacity 4.4 cu ft, Overall Height 32 3/4 in, Overall Width 20 3/4 in, Overall Depth 20 7/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Defrost Semi-Automatic, Number of Doors 1, Includes Freezer Yes, Control Type Mechanical, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Documents & Resources
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Washing Machine Timer (W10187167)
- HOBART Gear (00-124751-3)
- TRAULSEN Sensor, Cabinet Temperature (337-60069-02)
- KAIRAK Sensor, Cabinet Temperature (337-60405-02)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- DANBY Danby DAR044A6MDB 4.4 CF Compact Refrigerator; Pearl Metallic White (DAR044A6MDB)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- DANBY Medical Refrigerator, White, 1.6 CF (DH016A1W)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- DANBY PRODUCTS Danby Compact Refrigerator, 4.5 Cu.Ft. Capacity, Gray (DCR045B1BSLDB-3)
- Danby Refrigerators