Shop All Moisture Absorbents and Indicators
Damprid
Moisture Absorber, 10-1/2oz Bag, 500 sq ft
Mfr # FG01FFESB
Zoro # G604104835
$5.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Calcium Chloride
- Bags per Package 1
- Indicators per Case 4
- Features Attracts and Traps Excess Moisture to Eliminate Musty Odors
- Coverage Area 500 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Damprid
- MFR # FG01FFESB
- Zoro # G604104835
- UPC # 075919020012
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Diameter | 4 3/4 in |
Width | 4 3/4 in |
Length | 4 3/4 in |
Desiccant Bag Size | 10 1/2 oz |
Details
Material | Calcium Chloride |
Bags per Package | 1 |
Indicators per Case | 4 |
Features | Attracts and Traps Excess Moisture to Eliminate Musty Odors |
Coverage Area | 500 sq ft |
Item | Moisture Absorber |
Application | Anywhere Excess Moisture and Stagnant Air Are A Problem, Bathrooms, Closets, Laundry Rooms, Pantries, Under Sinks |
Humidity Levels | 55 % |
Container Type | Tub |
Color | White |
Desiccant Bag Type | Tyvek(R) Bags |
Number of Dots | 0 |
Description
Moisture Absorber, Desiccant Bag Type Tyvek(R) Bags, Coverage Area 500 sq ft, Width 4 3/4 in, Length 4 3/4 in, Desiccant Bag Size 10 1/2 oz, Container Type Tub, Bags per Package 1, Number of Dots 0, Humidity Levels 55 Percent, Indicators per Case 4, Application Anywhere Excess Moisture and Stagnant Air Are A Problem, Bathrooms, Closets, Laundry Rooms, Pantries, Under Sinks, Material Calcium Chloride, Color White, Diameter 4 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PM COMPANY PM® Perfection Thermal Calculator/Receipt Rolls, 2-1/4" x 85', White, 3 Rolls/Pack (5233)
- POST-IT Dispenser, Pop-Up, 3"X3", Black (WD330BK)
- KONICA MINOLTA Black Toner Cartridge 29K YLD (TN319K)
- HP Ink Cartridge, Black (CZ133A)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- DAMPRID Desiccant, 6-1/4" W, 3-11/16" L, 42 oz Bag (FG30FFESB)
- DAMPRID DampRid FG100 Fragrance-Free Disposable Moisture Absorber, Solid, 10.5 oz Tub (FG100)
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- DAMPRID Refillable Moisture Absorber No Scent 10.5 oz (FG01FFESB)
- DAMPRID Damprid Hngbag Ff 3Pk (FG83FFESB)
- CONTAINER DRI II Container Dri® II Plus, 18" x 22" x 1 1/2", White, 6/Case (COND13)
- Damprid Protective Packaging