Shop All Moisture Absorbents and Indicators
This Product is Discontinued
Damprid
Desiccant Refill, Protected 250 sq ft, PK4 (Discontinued)
Mfr # FG92
Zoro # G3528147
This Product is Discontinued
Key Features
- Height 7-1/4"
- Unit (4) Packs
- Area Protected 250.0 sq ft
- Features Removes Excess Moisture From The Air Lasts Up To 60 Days
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damprid
- MFR # FG92
- Zoro # G3528147
- UPC # 075919000922
- Country of Origin China
- Category Moisture Absorbents and Indicators
Dimensions
Height | 7-1/4" |
Width | 6 in |
Length | 3 in |
Details
Unit | (4) Packs |
Item | Desiccant Refill |
Area Protected | 250.0 sq ft |
Features | Removes Excess Moisture From The Air Lasts Up To 60 Days |
Application | Mfr. No. FG90 |
Material | Calcium Chlorite |
Color | Blue/White |
Weight | 10.5 oz. |
Absorbs | Moisture, Musty Odors |
Package Type | Refill |
Coverage Area | 250 sq ft |
Description
Desiccant Refill, Area Protected 250.0 sq ft, Coverage Area 250 sq ft, Width 6 in, Length 3 in, Application Mfr. No. FG90, Material Calcium Chlorite, Color Blue/White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.