Shop All Moisture Absorbents and Indicators
This Product is Discontinued
Damprid
Desiccant Refill, Bucket, Calcium Chloride (Discontinued)
Mfr # FG50T
Zoro # G3527605
This Product is Discontinued
Key Features
- Height 6-3/4"
- Application Stationary Areas
- Package Type High Capacity
- Width 8 3/4 in
- Features Removes Excess Moisture From The Air Lasts Up To 60 Days/6 Months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Damprid
- MFR # FG50T
- Zoro # G3527605
- UPC # 075919000502
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Height | 6-3/4" |
Width | 8 3/4 in |
Length | 8 3/4 in |
Details
Application | Stationary Areas |
Package Type | High Capacity |
Features | Removes Excess Moisture From The Air Lasts Up To 60 Days/6 Months |
Area Protected | 250 sq ft 1,000 sq ft |
Absorbs | Moisture, Musty Odors |
Unit | Round Bucket |
Weight | 64 oz. |
Color | Blue/White |
Material | Calcium Chlorite |
Item | Moisture Absorber |
Coverage Area | 250 sq ft, 1,000 sq ft |
Description
Moisture Absorber, Area Protected 250 sq ft 1,000 sq ft, Coverage Area 250 sq ft, 1,000 sq ft, Width 8 3/4 in, Length 8 3/4 in, Application Stationary Areas, Material Calcium Chlorite, Color Blue/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.