Shop All Tactical Gloves
Damascus Gear
Tactical/Military Glove, M, Black, PR
Mfr # DMZ33MED
Zoro # G3992877
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Cowhide Leather
- Application Military
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Damascus Gear
- MFR # DMZ33MED
- Zoro # G3992877
- UPC # 736404033213
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 9" |
Details
Item | Tactical/Military Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Cowhide Leather |
Application | Military |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | CarbonTek(TM) |
Back Material | Kevlar(R) |
Cut | Clute |
Thumb Style | Straight |
Cut-Resistant Material | Kevlar(R) |
Lining | Unlined |
Description
Tactical/Military Glove, M, Black, 9 in, Hook-and-Loop Cuff, Lining Unlined, Cowhide Leather Palm Material, Kevlar(R) Back Material, CarbonTek(TM) Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Bump Cap - Plastic White (G62001)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/White, Polyester (IEX-MPLW-04-L)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-3XL)
- DAMASCUS GEAR Tactical/Military Glove, 2XL, Black, PR (DMZ33XXL)
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DNS860 LRG)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTPCOY-02-S)
- Damascus Gear Tactical Gloves