Shop All Tactical Gloves
Damascus Gear
Tactical/Military Glove, 2XL, Black, PR
Mfr # DMZ33XXL
Zoro # G4232812
product price: $48.99
/pr
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Cowhide Leather
- Application Military
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DMZ33XXL
- Zoro # G4232812
- UPC # 736404033244
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 9" |
Details
Item | Tactical/Military Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Cowhide Leather |
Application | Military |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Cut | Clute |
Thumb Style | Straight |
Cut-Resistant Material | Kevlar(R) |
Lining | Unlined |
Back Material | Kevlar(R) |
Knuckle Padding Material | CarbonTek(TM) |
Description
Tactical/Military Glove, 2XL, Black, 9 in, Hook-and-Loop Cuff, Lining Unlined, Cowhide Leather Palm Material, Kevlar(R) Back Material, CarbonTek(TM) Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Left Arrow (red on white) (OS-MISC-P-710-L-19495)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHLG0025PI)
- STALWART Foam Floor Mat 6PK - 24 SQFT, Light Wood, 6PK (75-6404)
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- DAMASCUS GEAR Tactical/Military Glove, M, Black, PR (DMZ33MED)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DFK300 LARGE)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTGCOY-02-S)
- Damascus Gear Gloves & Hand Protection