Shop All Tactical Gloves
Damascus Gear
Tactical Glove, XL, Black, Leather, PR
Mfr # ATX95
Zoro # G8517047
product price: $28.49
/pr
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Straight
- ANSI/ISEA Abrasion Level 0
- Color Black
- Grade of Leather Premium
- Length 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # ATX95
- Zoro # G8517047
- UPC # 736404703246
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Length | 9-1/2" |
Size | Xl |
Details
Thumb Style | Straight |
ANSI/ISEA Abrasion Level | 0 |
Color | Black |
Grade of Leather | Premium |
Item | Tactical Glove |
Back Material | Leather |
Application | Law Enforcement |
Temp. Range | 32 Degrees to 200 Degrees F |
Knuckle Padding Material | Rubber |
Cut | Clute |
Stitching Material | Nylon |
Lining | Unlined |
Palm Material | leather |
Finger Style | Full Finger |
Cuff | Hook-and-Loop |
Closure Type | Hook-and-Loop |
Description
Tactical Glove, XL, Black, 9 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Leather Palm Material, Leather Back Material, Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- KONG USA X-Large Alu, Body Orange, Gate Polish, Twist Lock (911OPN7PNKK)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (KKC4N-06-XXL)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100529)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (X4MED)
- DAMASCUS GEAR Tactical/Military Glove, 2XL, Black, PR (DMZ33XXL)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- ZOEY ADDISON Q Series Enforcer Tactile Tactical Gloves - Desert Tan, Triple Extra Large (ZO2651405)
- Damascus Gear Tactical Gloves