Shop All Tactical Gloves
Damascus Gear
Tactical Glove, S, Black, Leather, PR
Mfr # ATX95
Zoro # G8517013
product price: $28.49
/pr
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # ATX95
- Zoro # G8517013
- UPC # 736404703215
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | S |
Length | 9-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | Rubber |
Back Material | Leather |
ANSI/ISEA Abrasion Level | 0 |
Temp. Range | 32 Degrees to 200 Degrees F |
Grade of Leather | Premium |
Lining | Unlined |
Stitching Material | Nylon |
Thumb Style | Straight |
Cut | Clute |
Description
Tactical Glove, S, Black, 9 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Leather Palm Material, Leather Back Material, Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (X4MED)
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- Damascus Gear Tactical Gloves