Shop All Tactical Gloves
Damascus Gear
Tactical Glove, M, Black, Spandex(R), PR
Mfr # ATX5
Zoro # G8516925
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Slip-On
- Palm Material leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Damascus Gear
- MFR # ATX5
- Zoro # G8516925
- UPC # 736404701228
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Slip-On |
Palm Material | leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Elastic |
Grade of Leather | Premium |
Back Material | Spandex(R) |
Stitching Material | Nylon |
Lining | Unlined |
Temp. Range | 32 Degrees to 200 Degrees F |
ANSI/ISEA Abrasion Level | 0 |
Cut | Clute |
Knuckle Padding Material | Leather |
Thumb Style | Wing |
Description
Tactical Glove, M, Black, 8 1/2 in, Slip-On Cuff, Lining Unlined, Leather Palm Material, Spandex(R) Back Material, Leather Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Premium, Elastic Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Breakaway Lanyard for Safety Glasses (60177)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- MILWAUKEE TOOL Winter Demolition Gloves – XL (48-73-0043)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, 2XL, Black, PR (DFK300 XXL)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (X4MED)
- Damascus Gear Tactical Gloves