Shop All Tactical Gloves
Damascus Gear
Tactical Glove, M, Black, Nylon, PR
Mfr # ATX65
Zoro # G8516977
product price: $22.19
/pr
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # ATX65
- Zoro # G8516977
- UPC # 736404702225
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
Grade of Leather | Synthetic Leather |
Temp. Range | 32 Degrees to 200 Degrees F |
ANSI/ISEA Abrasion Level | 0 |
Stitching Material | Nylon |
Back Material | Nylon |
Cut | Clute |
Knuckle Padding Material | Rubber |
Thumb Style | Wing |
Description
Tactical Glove, M, Black, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Nylon Back Material, Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- ANSELL Impact Resistant Touchscreen Gloves, PR (085)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- DAMASCUS GEAR Law Enforcement Glove, 2XL, Black, PR (DFK300 XXL)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (DNS860 MED)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-GCOY-04-L)
- Damascus Gear Gloves & Hand Protection