Shop All Tactical Gloves
Damascus Gear
Tactical Glove, L, Black, Nylon, PR
Mfr # ATX65
Zoro # G8516986
product price: $22.19
/pr
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # ATX65
- Zoro # G8516986
- UPC # 736404702232
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | L |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Cut | Clute |
Stitching Material | Nylon |
Back Material | Nylon |
Temp. Range | 32 Degrees to 200 Degrees F |
Knuckle Padding Material | Rubber |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | 0 |
Grade of Leather | Synthetic Leather |
Lining | Unlined |
Description
Tactical Glove, L, Black, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Nylon Back Material, Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-26)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y3X)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, L (N10590)
- LIFT SAFETY TACKER Glove BrownBlack Genuine Leather AntiVibe (GTA-17KB2L)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (X4MED)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MFF-F55-009)
- Damascus Gear Tactical Gloves