Shop All Tactical Gloves
Damascus Gear
Tactical Glove, L, Black, Leather, PR
Mfr # ATX95
Zoro # G8517031
product price: $28.49
/pr
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # ATX95
- Zoro # G8517031
- UPC # 736404703239
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | Rubber |
ANSI/ISEA Abrasion Level | 0 |
Temp. Range | 32 Degrees to 200 Degrees F |
Cut | Clute |
Grade of Leather | Premium |
Back Material | Leather |
Thumb Style | Straight |
Stitching Material | Nylon |
Lining | Unlined |
Description
Tactical Glove, L, Black, 9 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Leather Palm Material, Leather Back Material, Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 3XL, PK25 (FK-J2121-6)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 8 In. H (9165)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MP-F55-012)
- Damascus Gear Tactical Gloves