Shop All Tactical Gloves
Damascus Gear
Tactical Glove, 2XL, Black, Spandex(R), PR
Mfr # ATX5
Zoro # G8516952
product price: $14.15
/pr
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Slip-On
- Palm Material leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # ATX5
- Zoro # G8516952
- UPC # 736404701259
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Slip-On |
Palm Material | leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Elastic |
Knuckle Padding Material | Leather |
Back Material | Spandex(R) |
Thumb Style | Wing |
Grade of Leather | Premium |
Temp. Range | 32 Degrees to 200 Degrees F |
Cut | Clute |
Stitching Material | Nylon |
Lining | Unlined |
ANSI/ISEA Abrasion Level | 0 |
Description
Tactical Glove, 2XL, Black, 8 1/2 in, Slip-On Cuff, Lining Unlined, Leather Palm Material, Spandex(R) Back Material, Leather Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Premium, Elastic Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L, White/Brown/Red, Spandex Fabric/TPR (PD2903L)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- MCR SAFETY SensaTouch 5049, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, 50 PK, Blue (5049XL)
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical/Military Glove, 2XL, Black, PR (DMZ33XXL)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, Black, PR (G-EXTIBLK-06-XXL)
- Damascus Gear Tactical Gloves