Shop All Tactical Gloves
Damascus Gear
Tactical Glove, 2XL, Black, Leather, PR
Mfr # ATX95
Zoro # G8517056
product price: $27.19
/pr
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # ATX95
- Zoro # G8517056
- UPC # 736404703253
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 9-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Stitching Material | Nylon |
Lining | Unlined |
ANSI/ISEA Abrasion Level | 0 |
Cut | Clute |
Grade of Leather | Premium |
Temp. Range | 32 Degrees to 200 Degrees F |
Knuckle Padding Material | Rubber |
Back Material | Leather |
Thumb Style | Straight |
Description
Tactical Glove, 2XL, Black, 9 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Leather Palm Material, Leather Back Material, Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- PORTWEST Hi-Vis Long Sleeved T-Shirt, XL (S192)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- ABUS Lockout Padlock, KA, Purple, 1-3/4"H (74/40 KA PURPLE)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (DNK1 MED)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 10 MEDIUM)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- Damascus Gear Tactical Gloves