Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, XL, Black, PR
Mfr # DFS2000XLG
Zoro # G2297111
product price: $45.45
/pr
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Shirred
- Palm Material Cowhide Leather
- Finger Style Full Finger
- Cut-Resistant Material Spectra(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DFS2000XLG
- Zoro # G2297111
- UPC # 736404200233
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | XL |
Length | 7" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Shirred |
Palm Material | Cowhide Leather |
Finger Style | Full Finger |
Cut-Resistant Material | Spectra(R) |
Thumb Style | Keystone |
Back Material | Cowhide Leather |
Lining | Spectra(R) |
Cut | Clute |
Description
Law Enforcement Glove, XL, Black, 7 in, Shirred Cuff, Lining Spectra(R), Cowhide Leather Palm Material, Cowhide Leather Back Material, Spectra(R) Cut-Resistant Material, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- ROYER 6-Inch Work Boot, M, 9, Brown, PR (5628AG)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (X4MED)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GIBLK-03-M)
- Damascus Gear Gloves & Hand Protection