Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, S, Black, PR
Mfr # MX 10 SMALL
Zoro # G4277716
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Suede
- Application Law Enforcement, Military
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # MX 10 SMALL
- Zoro # G4277716
- UPC # 736404341202
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | S |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Suede |
Application | Law Enforcement, Military |
Finger Style | Full Finger |
Closure Type | Adjustable Wrist |
Back Material | Spandura(R) |
Lining | Unlined |
Cut | Clute |
Thumb Style | Straight |
Palm Construction | Reinforced Palm |
Description
Law Enforcement Glove, S, Black, 8 in, Hook-and-Loop Cuff, Lining Unlined, Clarino(R) Synthetic Suede Palm Material, Spandura(R) Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19130-HIVIS LIME)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- BRADY SAFEKEY Lockout Padlock Nylon Blue 1.5" Pla (NYL-BLU-38PL-KD6PK)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- DAMASCUS GEAR Tactical/Military Glove, 2XL, Black, PR (DMZ33XXL)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MFF-F55-011)
- Damascus Gear Tactical Gloves