Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, M, Black, PR
Mfr # X4MED
Zoro # G4911986
product price: $43.19
/pr
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material SuperFabric(R)
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # X4MED
- Zoro # G4911986
- UPC # 736404244213
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | SuperFabric(R) |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Spandura(R) |
Cut | Clute |
Cut-Resistant Material | SuperFabric(R) |
Thumb Style | Straight |
Lining | Kevlar(R) |
Description
Law Enforcement Glove, M, Black, 8 in, Hook-and-Loop Cuff, Lining Kevlar(R), SuperFabric(R) Palm Material, Spandura(R) Back Material, SuperFabric(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4' X 6' Gray Entrance Mat Entrance Mat (630S46GY)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- MCR SAFETY Industry Grade Cow Grain Driver, XL, PK12 (32056XL)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (53CJ88)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (DNK1 MED)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MG-F55-010)
- Damascus Gear Gloves & Hand Protection