Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, M, Black, PR
Mfr # DPG125 MED
Zoro # G3832577
product price: $27.69
/pr
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Clarino(R) Synthetic Leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DPG125 MED
- Zoro # G3832577
- UPC # 736404125215
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Clarino(R) Synthetic Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Thumb Style | Straight |
Cut-Resistant Material | Kevlar(R) |
Back Material | Neoprene/Nylon Spandex(R) |
Lining | Kevlar(R) |
Cut | Gunn |
Description
Law Enforcement Glove, M, Black, 8 in, Hook-and-Loop Cuff, Lining Kevlar(R), Clarino(R) Synthetic Leather Palm Material, Neoprene, Nylon Spandex(R) Back Material, Kevlar(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- JMK IIT Jumbo D Shaped Carabiner Hook Aluminum (2222208)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Rear Entry Orange, 2X/3X (Z5H553OR2X3X)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- Damascus Gear Gloves & Hand Protection