Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, M, Black, PR
Mfr # DNS860 MED
Zoro # G4198031
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material GripSkin(TM)
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Damascus Gear
- MFR # DNS860 MED
- Zoro # G4198031
- UPC # 736404860215
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | GripSkin(TM) |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
Thumb Style | Straight |
Cut | Gunn |
Back Material | Neoprene |
Description
Law Enforcement Glove, M, Black, 8 in, Hook-and-Loop Cuff, Lining Unlined, GripSkin(TM) Palm Material, Neoprene Back Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- GLOWEAR BY ERGODYNE 8928 L Orange Class E Hi-Vis Insulated Bibs (8928)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-426/XL)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1328-L)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DNS860 LRG)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, 2XL, Black, PR (DFK300 XXL)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- Damascus Gear Gloves & Hand Protection