Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, M, Black, PR
Mfr # DFK300 MED
Zoro # G4893025
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Shirred
- Palm Material Cowhide Leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Damascus Gear
- MFR # DFK300 MED
- Zoro # G4893025
- UPC # 736404030212
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 7" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Shirred |
Palm Material | Cowhide Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Elastic |
Cut-Resistant Material | Kevlar(R) |
Back Material | Cowhide Leather |
Thumb Style | Straight |
Lining | Kevlar(R) |
Cut | Gunn |
Description
Law Enforcement Glove, M, Black, 7 in, Shirred Cuff, Lining Kevlar(R), Cowhide Leather Palm Material, Cowhide Leather Back Material, Kevlar(R) Cut-Resistant Material, Elastic Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-S-33-NO-R5X-C)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, X3L, 50 PK, Blue (99-1-6200B-X3L)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF304XVE)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical/Military Glove, M, Black, PR (DMZ33MED)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- Damascus Gear Gloves & Hand Protection