Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, L, Black, PR
Mfr # MX 10 LRG
Zoro # G3864813
original price:
$17.85
10% off
new price: $15.95
/pr
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Clarino(R) synthetic suede
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # MX 10 LRG
- Zoro # G3864813
- UPC # 736404341226
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | L |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Clarino(R) synthetic suede |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Spandura(R) |
Thumb Style | Straight |
Cut | Clute |
Lining | Unlined |
Description
Law Enforcement Glove, L, Black, 8 in, Hook-and-Loop Cuff, Lining Unlined, Clarino(R) Synthetic Suede Palm Material, Spandura(R) Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 10 MEDIUM)
- DAMASCUS GEAR Tactical/Military Glove, M, Black, PR (DMZ33MED)
- DAMASCUS GEAR Tactical/Military Glove, 2XL, Black, PR (DMZ33XXL)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (DNS860 MED)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-PODG-05-XL)
- Damascus Gear Gloves & Hand Protection