Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, L, Black, PR
Mfr # DPG125 LARGE
Zoro # G3832561
product price: $27.69
/pr
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Kevlar(R)
- Back Material Neoprene/Nylon Spandex(R)
- Finger Style Full Finger
- Length 8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DPG125 LARGE
- Zoro # G3832561
- UPC # 736404125222
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Length | 8" |
Size | L |
Details
Lining | Kevlar(R) |
Back Material | Neoprene/Nylon Spandex(R) |
Item | Law Enforcement Glove |
Finger Style | Full Finger |
Color | Black |
Application | Law Enforcement |
Cut-Resistant Material | Kevlar(R) |
Cuff | Hook-and-Loop |
Palm Material | Clarino(R) Synthetic Leather |
Cut | Gunn |
Closure Type | Hook-and-Loop |
Thumb Style | Straight |
Description
Law Enforcement Glove, L, Black, 8 in, Hook-and-Loop Cuff, Lining Kevlar(R), Clarino(R) Synthetic Leather Palm Material, Neoprene, Nylon Spandex(R) Back Material, Kevlar(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 11, 1 PR (53-001)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- Damascus Gear Gloves & Hand Protection