Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, L, Black, PR
Mfr # DNK1 LRG
Zoro # G3832552
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Law Enforcement
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Damascus Gear
- MFR # DNK1 LRG
- Zoro # G3832552
- UPC # 736404441223
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | L |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Neoprene |
Thumb Style | Straight |
Cut | Gunn |
Cut-Resistant Material | Kevlar(R) |
Lining | Kevlar(R) |
Description
Law Enforcement Glove, L, Black, 8 in, Hook-and-Loop Cuff, Lining Kevlar(R), Synthetic Leather Palm Material, Neoprene Back Material, Kevlar(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- YAKTRAX Footwear Traction, PR (08534)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 (T1-1175-DG_12x18)
- BULLARD Gr50 Series Airline Respirator System (GR50SYS)
- DAMASCUS GEAR Tactical/Military Glove, 2XL, Black, PR (DMZ33XXL)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFS2000XLG)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- CONDOR OUTDOOR PRODUCTS STRYKER PADDED KNUCKLE GLOVE, BLACK (226-002-09)
- Damascus Gear Tactical Gloves