Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, 2XL, Black, PR
Mfr # MX 10 XXLRG
Zoro # G4892894
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Cuff Hook-and-Loop
- Palm Material Clarino(R) synthetic suede
- Application Law Enforcement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Damascus Gear
- MFR # MX 10 XXLRG
- Zoro # G4892894
- UPC # 736404341240
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 9" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Clarino(R) synthetic suede |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
Thumb Style | Straight |
Back Material | Spandura(R) |
Cut | Clute |
Description
Law Enforcement Glove, 2XL, Black, 9 in, Hook-and-Loop Cuff, Lining Unlined, Clarino(R) Synthetic Suede Palm Material, Spandura(R) Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (28-359)
- 3M SCOTT Lens Frame, 60mm, AV-3000 Facepieces (200372-60F)
- NMC Warning Electrical Hazard Sign, W268A (W268A)
- SCRUB ZONE Scrub Pants, 3XL, Ceil Blue, 4.25 oz. (85221)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical/Military Glove, M, Black, PR (DMZ33MED)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, L, 9" L, PR (FFTAB-55-010)
- Damascus Gear Gloves & Hand Protection