Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, 2XL, Black, PR
Mfr # DPG125 XXL
Zoro # G4893016
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Cuff Hook-and-Loop
- Palm Material Clarino(R) Synthetic Leather
- Application Law Enforcement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DPG125 XXL
- Zoro # G4893016
- UPC # 736404125246
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 9" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Clarino(R) Synthetic Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Neoprene/Nylon Spandex(R) |
Lining | Kevlar(R) |
Thumb Style | Straight |
Cut | Gunn |
Cut-Resistant Material | Kevlar(R) |
Description
Law Enforcement Glove, 2XL, Black, 9 in, Hook-and-Loop Cuff, Lining Kevlar(R), Clarino(R) Synthetic Leather Palm Material, Neoprene, Nylon Spandex(R) Back Material, Kevlar(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- 3M E-A-R Tracers Metal-detectable Earplugs (3M 340-4007)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1868-6)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFS2000XLG)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR (MPT-55-012)
- Damascus Gear Tactical Gloves