Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, 2XL, Black, PR
Mfr # DNS860 XXLRG
Zoro # G4193113
product price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Cuff Hook-and-Loop
- Palm Material GripSkin(TM)
- Application Law Enforcement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DNS860 XXLRG
- Zoro # G4193113
- UPC # 736404860246
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 9" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | GripSkin(TM) |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Neoprene |
Lining | Unlined |
Cut | Gunn |
Thumb Style | Straight |
Description
Law Enforcement Glove, 2XL, Black, 9 in, Hook-and-Loop Cuff, Lining Unlined, GripSkin(TM) Palm Material, Neoprene Back Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- PERFORMANCE TOOL 2 ft. L x Ethylene Vinyl Acetate Foam, 3/8" Thick (W88989)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (DNK1 MED)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, 2XL, 11" L, PR (TSCR-55-012)
- Damascus Gear Gloves & Hand Protection