Shop All Knee Pads
Damascus Gear
Knee Pads, Non-Skid, Polyurethane, Univ, PR
Mfr # DNKP-OD
Zoro # G4958003
product price: $30.45
/pr
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-skid
- Cap Material Foam
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DNKP-OD
- Zoro # G4958003
- UPC # 736404442633
- Country of Origin Pakistan
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-skid |
Cap Material | Foam |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Green |
Strap Material | Elastic |
Pad Material | Foam |
Product Type | Knee Pad |
Features | Adjustable Straps, Reinforced Grip Technology, Silent and Form Fitting, Durable |
Cap Resistance Properties | Non-Slip, Shock Absorbing |
Closure | Hook-and-Loop |
Latex Content | Latex Free |
Description
Knee Pad, Color Green, Size Universal, Features Adjustable Straps, Reinforced Grip Technology, Silent and Form Fitting, Durable, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Foam, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Non-Slip, Shock Absorbing, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- UNCLE MIKES Duty Belt, XL (70791)
- SPILL MAGIC Removable Broom Handle, Brown, 1" L (203BH)
- MUTUAL INDUSTRIES 18X18X27" Cloth Signal Green Warning Flags, 10C (14966-39-27)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-M)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-M)
- DAMASCUS GEAR Elbow Pads, Hard, EVA, Universal, PR (DEP-B)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- ALTA Elbow Pads, Soft Style, PR (53010.16)
- Damascus Gear Ergonomics