Shop All Knee Pads
Damascus Gear
Knee Pads, Non-Skid, Polyurethane, Univ, PR
Mfr # DNKP-M
Zoro # G7457396
product price: $28.95
/pr
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-skid
- Cap Material Foam
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DNKP-M
- Zoro # G7457396
- UPC # 736404465632
- Country of Origin Pakistan
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-skid |
Cap Material | Foam |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Camouflage |
Strap Material | Elastic |
Pad Material | Foam |
Features | Adjustable Straps, Reinforced Grip Technology, Silent and Form Fitting, Durable |
Product Type | Knee Pad |
Closure | Hook-and-Loop |
Latex Content | Latex Free |
Cap Resistance Properties | Non-Slip, Shock Absorbing |
Description
Knee Pad, Color Camouflage, Size Universal, Features Adjustable Straps, Reinforced Grip Technology, Silent and Form Fitting, Durable, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Foam, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Non-Slip, Shock Absorbing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Label, Pk25 (M715AP)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (710SANF)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-M)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- CARHARTT Knee Pads, Acidic Green, XL, (103193-320XL)
- Damascus Gear Ergonomics