Shop All Knee Pads
Damascus Gear
Knee Pads, Non-Skid, Polyurethane, Univ, PR
Mfr # DNKP-B
Zoro # G0948403
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-skid
- Cap Material Foam
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DNKP-B
- Zoro # G0948403
- UPC # 736404444637
- Country of Origin Pakistan
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-skid |
Cap Material | Foam |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black |
Pad Material | Foam |
Strap Material | Elastic |
Cap Resistance Properties | Non-Slip, Shock Absorbing |
Closure | Hook-and-Loop |
Features | Adjustable Straps, Reinforced Grip Technology, Silent and Form Fitting, Durable |
Product Type | Knee Pad |
Latex Content | Latex Free |
Description
Knee Pad, Color Black, Size Universal, Features Adjustable Straps, Reinforced Grip Technology, Silent and Form Fitting, Durable, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Foam, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Non-Slip, Shock Absorbing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- ACCUFORM Caution Sign, 10X14", BK/Yel, Plstc, Eng, MPPA620VP (MPPA620VP)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 2XL (8365BK-2XL)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-M)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- DAMASCUS GEAR Elbow Pads, Hard, EVA, Universal, PR (DEP-B)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- PULL R HOLDING Gel Dome FLR Knee Pad (95300)
- Damascus Gear Ergonomics