Shop All Knee Pads
Damascus Gear
Elbow Pads, NonSkid, Polyurethane, Univ, PR
Mfr # DNEP-M
Zoro # G7428416
product price: $21.99
/pr
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-skid
- Cap Material Foam
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Damascus Gear
- MFR # DNEP-M
- Zoro # G7428416
- UPC # 736404428637
- Country of Origin Pakistan
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Elbow Pads |
Style | Non-skid |
Cap Material | Foam |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Camouflage |
Pad Material | Foam, Plastic |
Strap Material | Elastic |
Features | Adjustable Straps, Non-Slip, Shock Absorption |
Material | 10 mm EVA Foam |
Product Type | Elbow Pad |
Closure | Hook-and-Loop |
Latex Content | Latex Free |
Description
Elbow Pads, Color Camouflage, Size Universal, Features Adjustable Straps, Non-Slip, Shock Absorption, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Foam, Pad Material Foam, Plastic, Latex Content Latex Free, Product Type Elbow Pad, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Respirator, 8511, Series/N95 (51138-54343)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size XL (10) (99-1-9632-10-K)
- CONDOR Leather Gloves, Striped Cotton, L, PR (3BA34)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- DAMASCUS GEAR Elbow Pads, Hard, EVA, Universal, PR (DEP-B)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- Damascus Gear Knee Pads